Nakabayashi Folding pocket PP L size 2X2

Sebelum PPN:
Rp249.900
Spesifikasi
Base PaperPolypropylene L size 2 rows x 2 rows pocket 3 layers black embossed mount 20 sheets
Cover SpecificationPolypropylene
Dimensions, Height x Width x Thickness (mm)204x162x50
Mass (g)290
Number of Storage (sheets)L size 160
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationWith back head pocket
Storage SizeL2 stage
TypeWelding type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A four-sided pocket that holds eight photos in a two-page spread. When you put it away, you can fold it and store it smartly. The mount is a black mount that allows you to take pictures. A PP cover that is resistant to dirt and can be used easily.
Feature
A four-sided pocket that holds eight photos in a two-page spread. When you put it away, you can fold it and store it smartly. The mount is a black mount that allows you to take pictures. A PP cover that is resistant to dirt and can be used easily.

Ulasan Produk

Tidak ada ulasan