StarTech.com Flexible arm stand for tablet

Sebelum PPN:
Rp2.499.900
Spesifikasi
Angle Adjustment Range+90/-90
ColorBlack
Height (mm)82
Length (cm)50
Width (cm)18.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with tablets with widths from 166 mm to 200 mm (maximum thickness 11.5 mm)
Flexible tablet stand allows you to freely adjust the view angle Flexible design that can be moved in all directions. Rotates 360 degrees for easy horizontal and vertical screen adjustment Easy to put on and take off with quick swap attachment Clamps to work surfaces with a thickness of 20 mm to 50 mm such as desks and tables
Add a tablet screen next to the display in the workspace Quickly remove the tablet and go to a meeting Use for viewing mobile documents, presentations, and research Use without holding the tablet
Feature
Compatible with tablets with widths from 166 mm to 200 mm (maximum thickness 11.5 mm)
Flexible tablet stand allows you to freely adjust the view angle Flexible design that can be moved in all directions. Rotates 360 degrees for easy horizontal and vertical screen adjustment Easy to put on and take off with quick swap attachment Clamps to work surfaces with a thickness of 20 mm to 50 mm such as desks and tables
Use
Add a tablet screen next to the display in the workspace Quickly remove the tablet and go to a meeting Use for viewing mobile documents, presentations, and research Use without holding the tablet

Ulasan Produk

Tidak ada ulasan

Halaman Terkait