StarTech.com Flat-screen LCD TV wall mount No tilt angle adjustment function

Sebelum PPN:
Rp2.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Space-saving by installing a 37-inch to 75-inch TV on the wall. A level with a built-in flat-screen TV mount that projects from the wall to 22 mm or less and is fixed in the optimum position during installation.
High load-bearing steel TV mount for loads up to 40 kg Supports the TV with a lockable safety bar and provides anti-theft function (pad lock required)
TV fixed to wall Provides information and entertainment to guests Ideal for classrooms, lecture rooms and customer areas Prevent TV / monitor theft
Feature
Space-saving by installing a 37-inch to 75-inch TV on the wall. A level with a built-in flat-screen TV mount that projects from the wall to 22 mm or less and is fixed in the optimum position during installation.
High load-bearing steel TV mount for loads up to 40 kg Supports the TV with a lockable safety bar and provides anti-theft function (pad lock required)
Use
TV fixed to wall Provides information and entertainment to guests Ideal for classrooms, lecture rooms and customer areas Prevent TV / monitor theft

Ulasan Produk

Tidak ada ulasan