StarTech.com Fiber optic cable/OM4 multimode/LC-LC UPC/100Gbps/Erica Violet

Sebelum PPN:
Rp549.900 - Rp2.299.900
Spesifikasi
Cable1Gbps / 10Gbps / 40Gbps / 100Gbps
Cable Outer Diameter (mm)1.6
Coating MaterialPVC
ColorErica Violet
ConnectorOptical fiber LC 2 core
Fiber TypeOM4 / Multimode
Flame retardance[Cable sheathing material] OFNR Riser
Height (mm)10.6
Humidity (% RH)0~90
Operating Temperature (°C)-20~60
ROHS Directive (Corresponding to 10 Substances)Correspondence
Size[Fiber] 50/125
Storage Temperature (°C)-20~60
Transfer Rate (Gbps)100
Width (mm)12.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Erica Violet OM4: OM4 multimode fiber optic cable, resistant to EMI (electromagnetic interference) and capable of high-speed transmission up to 100 Gbps. The Erika Violet jacket color, compliant with TIA standards, avoids confusion with the aqua-colored OM3/OM4. The compact uniboot design improves airflow and maintenance in high-density cabling environments. High-quality construction: LC/LC connectors with a UPC polish finish for return loss performance far superior to PC polish. Rugged molded strain relief minimizes wear from flexing. Durable aramid fiber reinforcement for increased tensile strength. Stable and reliable: Each cable is individually tested to meet OM4 standard performance and includes a test report. OFNR riser-rated cable jacket minimizes fire spread between floors in riser spaces. 3 dB/km attenuation in accordance with TIA standards. Excellent compatibility: Supports full-duplex transmission at 1/10/40/100 Gbps. Backward compatible with OM3. Ideal for high-density network applications such as SAN, data servers, optical switches, and LC-based SFP/SFP+ transceivers
For use in 40/100 Gigabit Ethernet and Fibre Channel applications
Compatible with VCSEL laser and LED light sources. OFNR riser-rated cable jacketing for safe and compliant installation in vertical shafts and riser spaces across floors.
Feature
Erica Violet OM4: OM4 multimode fiber optic cable, resistant to EMI (electromagnetic interference) and capable of high-speed transmission up to 100 Gbps. The Erika Violet jacket color, compliant with TIA standards, avoids confusion with the aqua-colored OM3/OM4. The compact uniboot design improves airflow and maintenance in high-density cabling environments. High-quality construction: LC/LC connectors with a UPC polish finish for return loss performance far superior to PC polish. Rugged molded strain relief minimizes wear from flexing. Durable aramid fiber reinforcement for increased tensile strength. Stable and reliable: Each cable is individually tested to meet OM4 standard performance and includes a test report. OFNR riser-rated cable jacket minimizes fire spread between floors in riser spaces. 3 dB/km attenuation in accordance with TIA standards. Excellent compatibility: Supports full-duplex transmission at 1/10/40/100 Gbps. Backward compatible with OM3. Ideal for high-density network applications such as SAN, data servers, optical switches, and LC-based SFP/SFP+ transceivers
Use
For use in 40/100 Gigabit Ethernet and Fibre Channel applications
Compatible with VCSEL laser and LED light sources. OFNR riser-rated cable jacketing for safe and compliant installation in vertical shafts and riser spaces across floors.

Ulasan Produk

Tidak ada ulasan