StarTech.com Fiber Optic Cable/OM2 Multimode/LC-ST/2-Core/10Gb/Orange/Optical Jumper Cable

Sebelum PPN:
Rp529.900 - Rp679.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x LC multimode (male) connector
1x ST multimode (male) connector
OM2 (50/125) 500MHz multimode fiber optic connector with superior signal attenuation that meets or exceeds industry standards
For use with Gigabit Ethernet and optical fiber channels. Data applications requiring high-speed data transfer. Broadband systems. General data communications.
Feature
1x LC multimode (male) connector
1x ST multimode (male) connector
OM2 (50/125) 500MHz multimode fiber optic connector with superior signal attenuation that meets or exceeds industry standards
Use
For use with Gigabit Ethernet and optical fiber channels. Data applications requiring high-speed data transfer. Broadband systems. General data communications.

Ulasan Produk

Tidak ada ulasan