Ainex Fan PWM signal 4 branch cable
#Grup produk P113593862
Spesifikasi
| Cable Length (cm) | Fan side: 10 each, Motherboard side: 30 |
|---|---|
| Connector Shape | Power supply unit side: Serial ATA power connector (15 pin) male, Motherboard side: PWM 4 pin female, Fan side: PWM 4 pin male x 4 (3 are 3 pin, no 3 pulse cable) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Four PWM fans can be controlled by PWM from the motherboard. Since the power supply can be taken directly from the power supply unit, it is ideal when it is difficult to supply power from the motherboard. Up to four PWM 4-pin type fans can be wired. A 3-pin fan can also be installed. Convenient for using a large number of fans.
* It may not work properly depending on the environment. *Depending on the motherboard, it is necessary to switch enable/disable of PWM control on the BIOS setting screen. *The motherboard can only detect the rotation speed of the fan connected to the all-connection connector. *The 3-pin fan cannot control the rotation speed. *Please pay attention to the power supply capacity of the power supply unit. *If the power supply unit has a latch, it is easier to disconnect than without a latch due to the structure of the latch connector. *The notation of male/female is not used in the Serial ATA standard. The manufacturer uses the notation of the connector manufacturer.
* It may not work properly depending on the environment. *Depending on the motherboard, it is necessary to switch enable/disable of PWM control on the BIOS setting screen. *The motherboard can only detect the rotation speed of the fan connected to the all-connection connector. *The 3-pin fan cannot control the rotation speed. *Please pay attention to the power supply capacity of the power supply unit. *If the power supply unit has a latch, it is easier to disconnect than without a latch due to the structure of the latch connector. *The notation of male/female is not used in the Serial ATA standard. The manufacturer uses the notation of the connector manufacturer.
Warning
* It may not work properly depending on the environment. *Depending on the motherboard, it is necessary to switch enable/disable of PWM control on the BIOS setting screen. *The motherboard can only detect the rotation speed of the fan connected to the all-connection connector. *The 3-pin fan cannot control the rotation speed. *Please pay attention to the power supply capacity of the power supply unit. *If the power supply unit has a latch, it is easier to disconnect than without a latch due to the structure of the latch connector. *The notation of male/female is not used in the Serial ATA standard. The manufacturer uses the notation of the connector manufacturer.Feature
Four PWM fans can be controlled by PWM from the motherboard. Since the power supply can be taken directly from the power supply unit, it is ideal when it is difficult to supply power from the motherboard. Up to four PWM 4-pin type fans can be wired. A 3-pin fan can also be installed. Convenient for using a large number of fans.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
