Ainex Fan PWM signal 4 branch cable

Sebelum PPN:
Rp149.900
Spesifikasi
Cable Length (cm)Fan side: 10 each, Motherboard side: 30
Connector ShapePower supply unit side: Peripheral power connector (large 4-pin) male, Motherboard side: PWM 4-pin female, Fan side: PWM 4-pin male x 4 (3 are 3-pin, no 3-pin pulse cable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Four PWM fans can be controlled by PWM from the motherboard. Since the power supply can be taken directly from the power supply unit, it is ideal when it is difficult to supply power from the motherboard. Up to four PWM 4-pin type fans can be wired. You can also install a 3-pin fan. Recommended for those who use a large number of fans.
* It may not work properly depending on the environment. *Depending on the motherboard, it is necessary to switch enable/disable of PWM control on the BIOS setting screen. *The motherboard can only detect the rotation speed of the fan connected to the all-connection connector. *The 3-pin fan cannot control the rotation speed. *Please pay attention to the power supply capacity of the power supply unit.
Warning
* It may not work properly depending on the environment. *Depending on the motherboard, it is necessary to switch enable/disable of PWM control on the BIOS setting screen. *The motherboard can only detect the rotation speed of the fan connected to the all-connection connector. *The 3-pin fan cannot control the rotation speed. *Please pay attention to the power supply capacity of the power supply unit.
Feature
Four PWM fans can be controlled by PWM from the motherboard. Since the power supply can be taken directly from the power supply unit, it is ideal when it is difficult to supply power from the motherboard. Up to four PWM 4-pin type fans can be wired. You can also install a 3-pin fan. Recommended for those who use a large number of fans.

Ulasan Produk

Tidak ada ulasan