ELPA (Asahi Electric) FA x ink ribbon (Tinta Pita Printer)

Sebelum PPN:
Rp499.900
Spesifikasi
Length (m)30+3
Number of PageApproximately 110 (one ribbon print)
Suitable ManufacturerNEC: SP-FA530 (genuine ribbon model number)
Suitable SizeA4
Width (mm)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible models: NEC: SP-FA530 (genuine ribbon model number) A4 size ribbon, print count: approx. 110 sheets, width 210mm x length 30m + 3m, FIR-N53, pack of 3
Feature
Compatible models: NEC: SP-FA530 (genuine ribbon model number) A4 size ribbon, print count: approx. 110 sheets, width 210mm x length 30m + 3m, FIR-N53, pack of 3

Ulasan Produk

Tidak ada ulasan