Sebelum PPN:
Rp10.999.900 - Rp20.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Compatibility | Mirrorless (MIL) cameras capable of 4K, 6K, and 8K video recording, professional and professional-grade DSLR cameras, high-end and professional video cameras. |
|---|---|
| Dimensions (Length L x Width W x Height H) (mm) | (Approx.) 23.91x31.92x2.17 |
| Mass (g) | 1.67 |
| Read Speed (Mb/s) | Sequential read performance: 300 |
| SD speed class | CLASS10 |
| UHS Speed Class | UHS-II U3 |
| Video Speed Class | V90 |
| Warranty Period | Lifetime warranty |
| Write Speed (MB/s) | Sequential write performance: 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The SanDisk Extreme PRO SD UHS-II card ensures you never miss a single moment. Its pro-level performance enables cinema-quality 8K video recording, vivid high-resolution image capture, and maximizes the efficiency of your post-production workflow. This SDXCTM memory card approaches the limits of SD UHS-II cards with write speeds up to 300MB/s, minimum video sustained write speeds of 90MB/s (for V90-compatible devices), and card offload speeds up to 300MB/s. Rigorously tested to withstand harsh conditions, this card boasts IP68 water and dust resistance and can withstand drops of up to 6 meters. This new V90-compatible card from SanDisk delivers the performance and durability professionals demand.
With write speeds of up to 300MB/s, your camera's buffer clears quickly so you never miss a memorable shot.
- With a large capacity that can store 4K UHD and 8K video, you can shoot for long periods of time without interruption without having to change cards or offload data.
With transfer speeds of up to 300MB/s, you can spend less time waiting and more time creating, streamlining your editing process and delivering faster.
Designed to withstand harsh conditions and stresses, the card is IP68 water and dust resistant and has been tested to withstand drops of up to 6 meters (19.6 feet).
Download and install RescuePRO® Deluxe data recovery software, a two-year free trial, to recover files. Easily recover lost photos, videos, documents, and other files in a variety of formats, even if they've been accidentally deleted, corrupted, or formatted.
*Read, write, and minimum sustained write speeds are based on internal testing. Performance may vary based on host device, usage, and other factors. Full performance requires a SanDisk UHS-II recorder.
*Support for 4K UHD and 8K video depends on your device, file size, resolution, compression, bitrate, content, and other conditions.
*UHS Video Speed Class 90 (V90) is a performance option designed to support a sustained video capture rate of 90MB/s, and UHS Speed Class 3 (U3) is designed to support real-time video recording with UHS-enabled host devices. For more information, please visit the manufacturer's support site.
*Actual results will vary based on file size, resolution, compression, bitrate, content, host device, number of preloaded files, and other factors.
*Based on internal testing. Waterproof and dustproof performance tested under controlled laboratory conditions to a rating of IP68 under IEC standard 60529. Product should be clean and dry before use.
*Data recovery software requires registration. Terms of use apply.
With write speeds of up to 300MB/s, your camera's buffer clears quickly so you never miss a memorable shot.
- With a large capacity that can store 4K UHD and 8K video, you can shoot for long periods of time without interruption without having to change cards or offload data.
With transfer speeds of up to 300MB/s, you can spend less time waiting and more time creating, streamlining your editing process and delivering faster.
Designed to withstand harsh conditions and stresses, the card is IP68 water and dust resistant and has been tested to withstand drops of up to 6 meters (19.6 feet).
Download and install RescuePRO® Deluxe data recovery software, a two-year free trial, to recover files. Easily recover lost photos, videos, documents, and other files in a variety of formats, even if they've been accidentally deleted, corrupted, or formatted.
*Read, write, and minimum sustained write speeds are based on internal testing. Performance may vary based on host device, usage, and other factors. Full performance requires a SanDisk UHS-II recorder.
*Support for 4K UHD and 8K video depends on your device, file size, resolution, compression, bitrate, content, and other conditions.
*UHS Video Speed Class 90 (V90) is a performance option designed to support a sustained video capture rate of 90MB/s, and UHS Speed Class 3 (U3) is designed to support real-time video recording with UHS-enabled host devices. For more information, please visit the manufacturer's support site.
*Actual results will vary based on file size, resolution, compression, bitrate, content, host device, number of preloaded files, and other factors.
*Based on internal testing. Waterproof and dustproof performance tested under controlled laboratory conditions to a rating of IP68 under IEC standard 60529. Product should be clean and dry before use.
*Data recovery software requires registration. Terms of use apply.
Warning
*Read, write, and minimum sustained write speeds are based on internal testing. Performance may vary based on host device, usage, and other factors. Full performance requires a SanDisk UHS-II recorder.*Support for 4K UHD and 8K video depends on your device, file size, resolution, compression, bitrate, content, and other conditions.
*UHS Video Speed Class 90 (V90) is a performance option designed to support a sustained video capture rate of 90MB/s, and UHS Speed Class 3 (U3) is designed to support real-time video recording with UHS-enabled host devices. For more information, please visit the manufacturer's support site.
*Actual results will vary based on file size, resolution, compression, bitrate, content, host device, number of preloaded files, and other factors.
*Based on internal testing. Waterproof and dustproof performance tested under controlled laboratory conditions to a rating of IP68 under IEC standard 60529. Product should be clean and dry before use.
*Data recovery software requires registration. Terms of use apply.
Feature
The SanDisk Extreme PRO SD UHS-II card ensures you never miss a single moment. Its pro-level performance enables cinema-quality 8K video recording, vivid high-resolution image capture, and maximizes the efficiency of your post-production workflow. This SDXCTM memory card approaches the limits of SD UHS-II cards with write speeds up to 300MB/s, minimum video sustained write speeds of 90MB/s (for V90-compatible devices), and card offload speeds up to 300MB/s. Rigorously tested to withstand harsh conditions, this card boasts IP68 water and dust resistance and can withstand drops of up to 6 meters. This new V90-compatible card from SanDisk delivers the performance and durability professionals demand.With write speeds of up to 300MB/s, your camera's buffer clears quickly so you never miss a memorable shot.
- With a large capacity that can store 4K UHD and 8K video, you can shoot for long periods of time without interruption without having to change cards or offload data.
With transfer speeds of up to 300MB/s, you can spend less time waiting and more time creating, streamlining your editing process and delivering faster.
Designed to withstand harsh conditions and stresses, the card is IP68 water and dust resistant and has been tested to withstand drops of up to 6 meters (19.6 feet).
Download and install RescuePRO® Deluxe data recovery software, a two-year free trial, to recover files. Easily recover lost photos, videos, documents, and other files in a variety of formats, even if they've been accidentally deleted, corrupted, or formatted.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
