Sandisk Extreme Pro Portable SSD 4TB (Solid State Drive Portabel)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Capacity (TB)4
Dimensions, Width W x Height H x Depth D (mm)57.8x110.8x10.3
DurabilityImpact resistance (maximum 1500G) , vibration resistance (5gRMS, 10-2000HZ) , temperature resistance (-20 °C ~ 70 °C)
Included AccessoriesUSB-C & USB-C cable, USB-C & USB-A cable, instruction manual
InterfaceUSB Type-C / USB Type-A, USB 3.2 Gen 2 x 2 Port (USB backward compatible)
Mass (g)About 77.5
Protection ClassIP55
Supported OSWindows(R)10, Windows 8.1, Windows 7,macOS High Sierra, Sierra, Mac OS X El Capitan
Transfer Speed (MB/s)Read (maximum) 2000, write (maximum) 2000
Warranty Period5-year limited warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Back up, edit, and manage high-resolution photos and videos at up to 2000MB/s with NVMe technology. Compatible with USB 3.2 Gen 2x2 for ultra-high speed transfer. Adopts a cast aluminum frame that improves heat dissipation and robustness. IP55 splash-proof and dust-proof performance that is safe to carry outdoors Comes with USB Type-C and Type-A cables, compatible with both Windows and Mac Supports large capacity needs of 4TB
Feature
Back up, edit, and manage high-resolution photos and videos at up to 2000MB/s with NVMe technology. Compatible with USB 3.2 Gen 2x2 for ultra-high speed transfer. Adopts a cast aluminum frame that improves heat dissipation and robustness. IP55 splash-proof and dust-proof performance that is safe to carry outdoors Comes with USB Type-C and Type-A cables, compatible with both Windows and Mac Supports large capacity needs of 4TB

Ulasan Produk

Tidak ada ulasan