Sandisk Extreme Pro Portable SSD (Solid State Drive Eksternal)

Sebelum PPN:
Rp12.999.900 - Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Work smoothly with powerful SSD performance From a brand trusted by professional photographers around the world, SanDisk Extreme Pro Portable SSD is a reliable storage solution that delivers powerful solid-state performance with superior durability. . It is approximately twice as fast as the previous generation. <Fast, Highly Reliable> A highly reliable portable drive that can withstand any load, delivering powerful NVMe solid-state performance with read/write speeds of 2000MB/s. <High speed and long operation> The forged aluminum casing, which also functions as a heat sink, reduces the time it takes to store and transfer data, achieving higher sustained speeds. <Rugged and Portable> In addition to being drop protected from up to 2 meters and IP55 waterproof and dustproof, the convenient carabiner loop allows you to secure the drive to your belt or backpack, so you can take it anywhere. <Professional-Grade Storage> SanDisk is a brand trusted by professional photographers around the world to protect your best shots and high-load data.
*2000MB/s read/write speed. Based on SanDisk internal testing. Performance may vary depending on host equipment, interface, usage and other factors. 1MB=1,000,000 bytes. *Based on internal testing. IPEC 60529 IP 55: Tested to withstand water flow for 3 minutes (30 kPa). Operation is not affected by contact with small amounts of dust. Please make sure the product is clean and dry before use.
Warning
*2000MB/s read/write speed. Based on SanDisk internal testing. Performance may vary depending on host equipment, interface, usage and other factors. 1MB=1,000,000 bytes. *Based on internal testing. IPEC 60529 IP 55: Tested to withstand water flow for 3 minutes (30 kPa). Operation is not affected by contact with small amounts of dust. Please make sure the product is clean and dry before use.
Feature
Work smoothly with powerful SSD performance From a brand trusted by professional photographers around the world, SanDisk Extreme Pro Portable SSD is a reliable storage solution that delivers powerful solid-state performance with superior durability. . It is approximately twice as fast as the previous generation. <Fast, Highly Reliable> A highly reliable portable drive that can withstand any load, delivering powerful NVMe solid-state performance with read/write speeds of 2000MB/s. <High speed and long operation> The forged aluminum casing, which also functions as a heat sink, reduces the time it takes to store and transfer data, achieving higher sustained speeds. <Rugged and Portable> In addition to being drop protected from up to 2 meters and IP55 waterproof and dustproof, the convenient carabiner loop allows you to secure the drive to your belt or backpack, so you can take it anywhere. <Professional-Grade Storage> SanDisk is a brand trusted by professional photographers around the world to protect your best shots and high-load data.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait