Sandisk Extreme Pro CFexpress Type B Card

Sebelum PPN:
Rp7.699.900
Spesifikasi
Capacity64GB
Capacity (gb)64GB
CompatibilityBackward compatible with some existing XQD host devices
Dimensions (Length L x Width W x Height H) (mm)38.58x29.72x3.89
Mass (g)7.3
Read Speed (Mb/s)[Sequential] 1500
Various certificationsCE, FCC, C-Tick/RCM, UKCA, EAC, ICES
Warranty PeriodLifetime warranty
Write Speed (MB/s)[Sequential] 800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When capturing moving subjects, CFexpress Type B cards maximize your camera's performance. With read speeds up to 1500MB/s and write speeds up to 800MB/s, they reduce latency during high-speed recording and deliver workflow efficiency far beyond that of existing SanDisk cards. This card lets you capture smooth, sustained RAW 4K video. It's backward compatible with select XQD-enabled cameras with firmware that supports CFexpress, and it's backed by RescuePRO Deluxe data recovery software and a lifetime warranty for peace of mind.
-Speed surpasses other cards: Delivers faster, more stable recording and greater workflow efficiency than existing SanDisk cards.
- Smooth 4K video performance
The CFexpress format captures RAW 4K video with sustained low latency performance during video recording.
,XQD compatibility
In addition to ensuring backward compatibility with select XQD-enabled cameras that feature firmware that supports CFexpress, CFexpress Type B cards bridge the gap between existing devices and cutting-edge technology.
Easily recover files with RescuePro Deluxe software: Downloadable RescuePro Deluxe data recovery software is included, making it easy to recover files that have been accidentally deleted.
*Support for 4K video (4096x2160p) may vary based on host device, file attributes, usage conditions, and other factors. Please visit the manufacturer's support site for details.
*Backward compatibility with some XQD-enabled cameras requires obtaining and installing a camera firmware update provided by the camera manufacturer that enables compatibility with CFexpress.
*Registration is required to use the data recovery software. Terms of use apply.
*Read and write speeds are based on SanDisk internal testing. Performance may vary depending on host device, usage conditions, and other factors.
Warning
*Support for 4K video (4096x2160p) may vary based on host device, file attributes, usage conditions, and other factors. Please visit the manufacturer's support site for details.
*Backward compatibility with some XQD-enabled cameras requires obtaining and installing a camera firmware update provided by the camera manufacturer that enables compatibility with CFexpress.
*Registration is required to use the data recovery software. Terms of use apply.
*Read and write speeds are based on SanDisk internal testing. Performance may vary depending on host device, usage conditions, and other factors.
Feature
When capturing moving subjects, CFexpress Type B cards maximize your camera's performance. With read speeds up to 1500MB/s and write speeds up to 800MB/s, they reduce latency during high-speed recording and deliver workflow efficiency far beyond that of existing SanDisk cards. This card lets you capture smooth, sustained RAW 4K video. It's backward compatible with select XQD-enabled cameras with firmware that supports CFexpress, and it's backed by RescuePRO Deluxe data recovery software and a lifetime warranty for peace of mind.
-Speed surpasses other cards: Delivers faster, more stable recording and greater workflow efficiency than existing SanDisk cards.
- Smooth 4K video performance
The CFexpress format captures RAW 4K video with sustained low latency performance during video recording.
,XQD compatibility
In addition to ensuring backward compatibility with select XQD-enabled cameras that feature firmware that supports CFexpress, CFexpress Type B cards bridge the gap between existing devices and cutting-edge technology.
Easily recover files with RescuePro Deluxe software: Downloadable RescuePro Deluxe data recovery software is included, making it easy to recover files that have been accidentally deleted.

Ulasan Produk

Tidak ada ulasan