Sandisk Extreme Portable SSD 8TB (Solid State Drive Eksternal)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Capacity (TB)8
CompatibilityCompatible with laptops and desktops
Dimensions (Length L x Width W x Height H) (mm)(approx.) 100.8x52.55x9.6
InterfaceUSB 3.2 Gen 2
Set ContentsExtreme Portable SSD, USB-C to USB-C cable, USB-C to USB-A adapter, safety and warranty guide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect your data with rugged storage with the Sandisk Extreme Portable SSD.
Powerful and portable
This portable, high-capacity drive delivers fast NVMeTM solid-state performance with 1050MB/s read and 1000MB/s write speeds, making it ideal for content creation and video recording.
[Thoroughly verified reliability]
We put our drives through hundreds of hours of rigorous testing to ensure they perform optimally and protect your important files.
[Reliable backup]
Even in the event of a power outage, virus attack, or natural disaster, you can rest assured knowing that a copy of your important data is stored on a drive designed for reliability.
[Sturdy and easy to carry]
Protect your drive from shocks with drop protection from heights of up to 3 meters and IP65 water and dust resistance for superior durability.
[Safe when out and about]
It comes with a reassuring 5-year product warranty, and the durable silicone shell not only gives it a premium feel, but also protects your drive from external impacts.
[Always carry]
A convenient carabiner loop lets you attach the drive to a belt loop or backpack for safe and secure portability when you're on the go.
[Password protect your files]
Password-protect your private content with 256-bit AES hardware encryption.
Professional-grade storage
Trusted by professional photographers worldwide, SanDisk products help protect your best shots and footage.
Easily manage your files with the SanDisk Memory Zone app
The SanDisk Memory Zone app lets you unlock, access, and back up your smartphone files in one place, and automatically transfers files from your device to the SSD to free up space.
*Read and write speeds are based on internal testing. Performance may be reduced depending on the host device, interface, usage conditions, and other factors.
*Password protection uses 256-bit AES encryption and is compatible with Windows 8, Windows 10 and later, and macOS 10 and later.
*Password protection and hardware encryption are not compatible with USB Type-C smartphones, including Android devices.
*If you are using a Mac, you will need to download the software. Please see the manufacturer's support site.
*Durability is based on in-house testing. IPEC 60529 IP 65: Tested to withstand water flow (30kPa) for 3 minutes. Limited dust exposure will not cause malfunction. Ensure product is clean and dry before use.
*Downloading and installation is required to use the SanDisk Memory Zone app.
Warning
*Read and write speeds are based on internal testing. Performance may be reduced depending on the host device, interface, usage conditions, and other factors.
*Password protection uses 256-bit AES encryption and is compatible with Windows 8, Windows 10 and later, and macOS 10 and later.
*Password protection and hardware encryption are not compatible with USB Type-C smartphones, including Android devices.
*If you are using a Mac, you will need to download the software. Please see the manufacturer's support site.
*Durability is based on in-house testing. IPEC 60529 IP 65: Tested to withstand water flow (30kPa) for 3 minutes. Limited dust exposure will not cause malfunction. Ensure product is clean and dry before use.
*Downloading and installation is required to use the SanDisk Memory Zone app.
Feature
Protect your data with rugged storage with the Sandisk Extreme Portable SSD.
Powerful and portable
This portable, high-capacity drive delivers fast NVMeTM solid-state performance with 1050MB/s read and 1000MB/s write speeds, making it ideal for content creation and video recording.
[Thoroughly verified reliability]
We put our drives through hundreds of hours of rigorous testing to ensure they perform optimally and protect your important files.
[Reliable backup]
Even in the event of a power outage, virus attack, or natural disaster, you can rest assured knowing that a copy of your important data is stored on a drive designed for reliability.
[Sturdy and easy to carry]
Protect your drive from shocks with drop protection from heights of up to 3 meters and IP65 water and dust resistance for superior durability.
[Safe when out and about]
It comes with a reassuring 5-year product warranty, and the durable silicone shell not only gives it a premium feel, but also protects your drive from external impacts.
[Always carry]
A convenient carabiner loop lets you attach the drive to a belt loop or backpack for safe and secure portability when you're on the go.
[Password protect your files]
Password-protect your private content with 256-bit AES hardware encryption.
Professional-grade storage
Trusted by professional photographers worldwide, SanDisk products help protect your best shots and footage.
Easily manage your files with the SanDisk Memory Zone app
The SanDisk Memory Zone app lets you unlock, access, and back up your smartphone files in one place, and automatically transfers files from your device to the SSD to free up space.

Ulasan Produk

Tidak ada ulasan