Spesifikasi
| Capacity (TB) | 2 |
|---|---|
| Compatibility | Action cameras, drones, AndroidTM devices, small game consoles, cameras including digital single-lens reflex (DSLR) and mirrorless (MIL) cameras (when used with an SD adapter), camcorders, laptops, and portable audio recorders |
| Conform to | Speed Class: V30, UHS-I U3 |
| Dimensions (Length L x Width W x Height H) (mm) | (Approx.) 1.02x14.99x10.92 |
| Mass (g) | 4.54 |
| Various certifications | CE, FCC, C-Tick/RCM, UKCA, EAC, ICES |
| Warranty Period | Lifetime warranty |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed for enthusiasts and creators, the SanDisk Extreme® microSDTM UHS-I card lets you capture 5K POV footage, 4K UHD aerial footage, and expand the storage of your AndroidTM device, laptop, or portable gaming console. Its high capacity lets you record and save for hours. Experience efficient UHS-I workflows with the latest version of SanDisk QuickFlowTM technology. Use the SanDisk QuickFlowTM microSDTM UHS-I Card USB-A Reader (sold separately) to instantly offload card media. This A2-compliant card lets apps load quickly and run smoothly. Rigorously designed, built, and tested, the SanDisk Extreme® microSDTM UHS-I card is reliable and ready to protect every shot.
- Supports video speed classes U3 and V30, allowing you to record 5K subjective video and 4K UHD aerial video, and produce clear, high-resolution still images.
When used with the SanDisk QuickFlowTM microSDTM UHS-I Card USB-A Reader (sold separately), you can capture your precious moments with read speeds of up to 240MB/s and write speeds of up to 140MB/s.
- With a large capacity of 2TB, you can store up to 2,808 minutes of 4K UHD video recorded at 30 fps (641MB/min), allowing you to record and store videos for longer periods of time.
Designed to withstand heavy loads under harsh conditions and constant use, this card is temperature, moisture, waterproof, shockproof, dropproof, magnetic, X-ray and abrasion resistant.
Download and install RescuePRO® Deluxe data recovery software for one year free to recover files. It helps you recover photos, videos, documents, and other files of various formats, including those lost due to accidental deletion, corruption, or formatting, making it easy to get your digital content back.
*Maximum read speeds require card readers from manufacturers that support this technology. Speeds are based on internal testing. Performance may be lower depending on the host device interface, usage conditions and other factors.
*Support for Full HD video, 4K UHD video, and 5K depends on your device, file size, resolution, compression rate, bit rate, content, and other conditions.
*UHS Video Speed Class 30 (V30) sustains a video capture rate of 30MB/s, while UHS Speed Class 3 is designated as a performance option designed to support real-time video recording with UHS-enabled host devices.
*SanDisk QuickFlow technology is only available in capacities of 64GB, 128GB, 256GB, 512GB, 1TB, and 2TB.
*Class 2 (A2) random read speeds are 4000 IOPS minimum, and random write speeds are 2000 IOPS minimum. Results may vary based on host device, app type, and other factors.
*Actual results will vary based on file size, resolution, compression, bitrate, content, host device, number of preloaded files, and other factors.
*Data recovery software requires registration. Terms of use apply.
- Supports video speed classes U3 and V30, allowing you to record 5K subjective video and 4K UHD aerial video, and produce clear, high-resolution still images.
When used with the SanDisk QuickFlowTM microSDTM UHS-I Card USB-A Reader (sold separately), you can capture your precious moments with read speeds of up to 240MB/s and write speeds of up to 140MB/s.
- With a large capacity of 2TB, you can store up to 2,808 minutes of 4K UHD video recorded at 30 fps (641MB/min), allowing you to record and store videos for longer periods of time.
Designed to withstand heavy loads under harsh conditions and constant use, this card is temperature, moisture, waterproof, shockproof, dropproof, magnetic, X-ray and abrasion resistant.
Download and install RescuePRO® Deluxe data recovery software for one year free to recover files. It helps you recover photos, videos, documents, and other files of various formats, including those lost due to accidental deletion, corruption, or formatting, making it easy to get your digital content back.
*Maximum read speeds require card readers from manufacturers that support this technology. Speeds are based on internal testing. Performance may be lower depending on the host device interface, usage conditions and other factors.
*Support for Full HD video, 4K UHD video, and 5K depends on your device, file size, resolution, compression rate, bit rate, content, and other conditions.
*UHS Video Speed Class 30 (V30) sustains a video capture rate of 30MB/s, while UHS Speed Class 3 is designated as a performance option designed to support real-time video recording with UHS-enabled host devices.
*SanDisk QuickFlow technology is only available in capacities of 64GB, 128GB, 256GB, 512GB, 1TB, and 2TB.
*Class 2 (A2) random read speeds are 4000 IOPS minimum, and random write speeds are 2000 IOPS minimum. Results may vary based on host device, app type, and other factors.
*Actual results will vary based on file size, resolution, compression, bitrate, content, host device, number of preloaded files, and other factors.
*Data recovery software requires registration. Terms of use apply.
Warning
*Maximum read speeds require card readers from manufacturers that support this technology. Speeds are based on internal testing. Performance may be lower depending on the host device interface, usage conditions and other factors.*Support for Full HD video, 4K UHD video, and 5K depends on your device, file size, resolution, compression rate, bit rate, content, and other conditions.
*UHS Video Speed Class 30 (V30) sustains a video capture rate of 30MB/s, while UHS Speed Class 3 is designated as a performance option designed to support real-time video recording with UHS-enabled host devices.
*SanDisk QuickFlow technology is only available in capacities of 64GB, 128GB, 256GB, 512GB, 1TB, and 2TB.
*Class 2 (A2) random read speeds are 4000 IOPS minimum, and random write speeds are 2000 IOPS minimum. Results may vary based on host device, app type, and other factors.
*Actual results will vary based on file size, resolution, compression, bitrate, content, host device, number of preloaded files, and other factors.
*Data recovery software requires registration. Terms of use apply.
Feature
Designed for enthusiasts and creators, the SanDisk Extreme® microSDTM UHS-I card lets you capture 5K POV footage, 4K UHD aerial footage, and expand the storage of your AndroidTM device, laptop, or portable gaming console. Its high capacity lets you record and save for hours. Experience efficient UHS-I workflows with the latest version of SanDisk QuickFlowTM technology. Use the SanDisk QuickFlowTM microSDTM UHS-I Card USB-A Reader (sold separately) to instantly offload card media. This A2-compliant card lets apps load quickly and run smoothly. Rigorously designed, built, and tested, the SanDisk Extreme® microSDTM UHS-I card is reliable and ready to protect every shot.- Supports video speed classes U3 and V30, allowing you to record 5K subjective video and 4K UHD aerial video, and produce clear, high-resolution still images.
When used with the SanDisk QuickFlowTM microSDTM UHS-I Card USB-A Reader (sold separately), you can capture your precious moments with read speeds of up to 240MB/s and write speeds of up to 140MB/s.
- With a large capacity of 2TB, you can store up to 2,808 minutes of 4K UHD video recorded at 30 fps (641MB/min), allowing you to record and store videos for longer periods of time.
Designed to withstand heavy loads under harsh conditions and constant use, this card is temperature, moisture, waterproof, shockproof, dropproof, magnetic, X-ray and abrasion resistant.
Download and install RescuePRO® Deluxe data recovery software for one year free to recover files. It helps you recover photos, videos, documents, and other files of various formats, including those lost due to accidental deletion, corruption, or formatting, making it easy to get your digital content back.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
