Sandisk External SSD Slim Dual Drive (Solid State Drive Eksternal)

Sebelum PPN:
Rp15.999.900 - Rp32.999.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)Approximately 80x18.4x10.7
Mass (kg)0.023

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximize performance and enjoy seamless transfers. Experience read speeds of up to 1,000MB/s2 and write speeds of 900MB/s2. Compatible with USB Type-CTM and USB Type-A devices. Transfer files between your USB Type-CTM and USB Type-A laptops, tablets, and smartphones.
*Based on read speed unless otherwise specified. 1MB/s = 1,000,000 bytes/s. Based on internal testing. Performance may vary based on host device, usage conditions, drive capacity, and other factors. Requires a USB 3.0 port. Compatible with mobile devices with USB Type-C ports and On-The-Go (OTG) support. For a list of compatible devices, visit www.sandisk.com/compatibilityusb-c.
Warning
*Based on read speed unless otherwise specified. 1MB/s = 1,000,000 bytes/s. Based on internal testing. Performance may vary based on host device, usage conditions, drive capacity, and other factors. Requires a USB 3.0 port. Compatible with mobile devices with USB Type-C ports and On-The-Go (OTG) support. For a list of compatible devices, visit www.sandisk.com/compatibilityusb-c.
Feature
Maximize performance and enjoy seamless transfers. Experience read speeds of up to 1,000MB/s2 and write speeds of 900MB/s2. Compatible with USB Type-CTM and USB Type-A devices. Transfer files between your USB Type-CTM and USB Type-A laptops, tablets, and smartphones.

Ulasan Produk

Tidak ada ulasan