Transcend External SSD (Solid State Drive Eksternal)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Capacity (gb)120
ColorSilver
Dimensions (mm)81.4x33.6x7.5
Flash3D+NAND flash
InterfaceUSB 3.1 Gen 2
Mass (g)33
Operating Temperature Range (°C)0~60
Read Speed (Mb/s)Maximum: 520
Supported OSMicrosoft + Windows + 7, Microsoft + Windows + 8, Microsoft + Windows + 10, Mac + OS + X + 10.0 or later
USB typeUSB Type C - USB Type A/USB Type C - USB Type C
Various certificationsCE/FCC/BSMI/KC/RCM/EAC
Voltage Rating (V)5
Warranty Period3 year warranty
Write Speed (MB/s)Maximum: 460

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's ESD240C is a portable SSD featuring an aluminum case, USB 3.1 Gen 2 interface, and USB Type-C port. The ESD240C features a USB 3.1 Gen 2 interface that supports UASP (USB Attached SCSI Protocol), providing data transfer speeds of up to 520MB/s. Stylish & Simple With a lightweight aluminum case, the ESD240C is both portable and durable. The silver color and simple design harmonize with any PC. The ESD240C offers up to 480GB of storage, making it ideal for data backup as well as storing high-resolution footage and media files such as 4K videos. In addition to desktops and laptops, the ESD240C can also be used as expanded storage in OTG mobile devices, game consoles, etc., providing high-speed data transfer. Includes Type-A/Type-C cable
Feature
Transcend's ESD240C is a portable SSD featuring an aluminum case, USB 3.1 Gen 2 interface, and USB Type-C port. The ESD240C features a USB 3.1 Gen 2 interface that supports UASP (USB Attached SCSI Protocol), providing data transfer speeds of up to 520MB/s. Stylish & Simple With a lightweight aluminum case, the ESD240C is both portable and durable. The silver color and simple design harmonize with any PC. The ESD240C offers up to 480GB of storage, making it ideal for data backup as well as storing high-resolution footage and media files such as 4K videos. In addition to desktops and laptops, the ESD240C can also be used as expanded storage in OTG mobile devices, game consoles, etc., providing high-speed data transfer. Includes Type-A/Type-C cable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait