Trimate Extension cord, OA tap, with individual switch, 3 outlets

Sebelum PPN:
Rp309.900 - Rp349.900
Spesifikasi
ColorWhite
Dimensions (mm)51x180x32
FunctionWith switch
Insulationdouble insulated cord
Lightning GuardYes
Material (Main Unit)ABS UL94-VO
Number of Outlets3
Outlet Type2P
Plug Shapeswing
RatingAC100V/15A/1500W
SwitchIndividual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Table tap with individual switch with built-in power line surge varistor that cuts off lightning and overvoltage.
When outlets for electrical products are in short supply.
*Use at 1500w or less.
Warning
*Use at 1500w or less.
Feature
Table tap with individual switch with built-in power line surge varistor that cuts off lightning and overvoltage.
Use
When outlets for electrical products are in short supply.

Ulasan Produk

Tidak ada ulasan