ELPA (Asahi Electric) Ethernet-compatible HDMI cable

Sebelum PPN:
Rp169.900 - Rp359.900
Spesifikasi
ColorBlack
Connector ShapeHDMI type A (19 pin) male - HDMI type A (19 pin) male
Conversion TypeMale - Male
FunctionHEC compatible, ARC compatible, Deep color compatible, 3D compatible
PlugGold plate
ShieldingTriple shield
Supported Resolution1080p, 4K2K compatible
Transmission Speed (Gbps)10.2
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports HDMI Ethernet channel (HEC). You can share an Ethernet connection via an HDMI cable Audio Return Channel (ARC) compatible. Audio received by a TV tuner, etc. can be transmitted to an AV amplifier, etc. via an HDMI cable. Full high-definition (1080p), 4K2K resolution, 3D video compatible Multi-channel (sound) audio is also supported.
Triple shield reduces external noise Gold-plated with excellent corrosion resistance
HDMI standard certified high speed (transmission speed 10.2Gbps 1080p),
Feature
Supports HDMI Ethernet channel (HEC). You can share an Ethernet connection via an HDMI cable Audio Return Channel (ARC) compatible. Audio received by a TV tuner, etc. can be transmitted to an AV amplifier, etc. via an HDMI cable. Full high-definition (1080p), 4K2K resolution, 3D video compatible Multi-channel (sound) audio is also supported.
Triple shield reduces external noise Gold-plated with excellent corrosion resistance
HDMI standard certified high speed (transmission speed 10.2Gbps 1080p),

Ulasan Produk

Tidak ada ulasan