Transcend ESD380C Portable SSD

Sebelum PPN:
Rp60.999.900
Spesifikasi
Capacity (TB)4
ColorMilitary green
Dimensions (mm)96.5x53.6x12.5
Flash3D+NAND flash
InterfaceUSB 3.2 Gen 2x2 (USB 20Gbps)
Mass (g)75
Operating Ambient Temperature (°C)0 (32°F) ~ 60 (140°F)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Read Speed (Mb/s)max 2000
USB typeUSB Type C - USB Type A/USB Type C - USB Type C
Various certificationsCE/UKCA/FCC/BSMI/KC/EAC/RCM
Voltage Rating (V)5
Write Speed (MB/s)max 2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's ESD380C has a distinctive military green rubber case.
In addition to high-speed data transfer with the USB 3.2 Gen 2x2 interface, it is the perfect portable storage with large capacity and compatibility.
Feature
Transcend's ESD380C has a distinctive military green rubber case.
In addition to high-speed data transfer with the USB 3.2 Gen 2x2 interface, it is the perfect portable storage with large capacity and compatibility.

Ulasan Produk

Tidak ada ulasan