Ohm Electric Energy-saving tap with central switch, 3 outlets

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Length (m)2
Outlet3 mouths
Plug ShapeSwing plug
Rated Current (A)15
Rated Power (W)Up to 1500
Rated Voltage (V)125
ShutterDust prevention shutter
SpecificationInsulation cap: Yes
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This outlet has a shutter and a central switch, which is ideal for saving energy and prevents fires caused by dust and electric shocks caused by tampering.
180° swivel plug with insulated cover Durable double-insulated cord
*Please be sure to use a total of 1501 watts or less.
*Depending on the appliance, such as an air conditioner or dishwasher, the use of the tap may be prohibited.
Warning
*Please be sure to use a total of 1501 watts or less.
*Depending on the appliance, such as an air conditioner or dishwasher, the use of the tap may be prohibited.
Feature
This outlet has a shutter and a central switch, which is ideal for saving energy and prevents fires caused by dust and electric shocks caused by tampering.
180° swivel plug with insulated cover Durable double-insulated cord

Ulasan Produk

Tidak ada ulasan