Nakabayashi Enamel + white board + wall hangings + weekly schedule

Sebelum PPN:
Rp2.399.900
Spesifikasi
ColorWhite
Display ItemsScheduled for week
Material (surface)Enamel
ROHS Directive (Corresponding to 10 Substances)Correspondence
Repeated and RefillableCorrespondence
TypeWall hanging and ruled lines available

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent durability Because it is fired at a high temperature of 800 ° C by advanced enamel technology, the surface hardness is extremely high (Mohs hardness 5.5), and it is extremely wear resistant and durable.
No discoloration or fading Because of the hard enamel finish that can withstand harsh use, there is no worry of discoloration or fading even when washed with detergent or organic solvent, and the beautiful color is maintained forever.
Magnets can be used Since the base is a steel plate, you can easily post charts, memos, maps, posters, etc. using various magnets.
Optimal color The optimum brightness and saturation are determined in consideration of readability, visibility, eye strain, etc. in collaboration with Japan Color Research Institute, which is known for its color authority.
Feature
Excellent durability Because it is fired at a high temperature of 800 ° C by advanced enamel technology, the surface hardness is extremely high (Mohs hardness 5.5), and it is extremely wear resistant and durable.
No discoloration or fading Because of the hard enamel finish that can withstand harsh use, there is no worry of discoloration or fading even when washed with detergent or organic solvent, and the beautiful color is maintained forever.
Magnets can be used Since the base is a steel plate, you can easily post charts, memos, maps, posters, etc. using various magnets.
Optimal color The optimum brightness and saturation are determined in consideration of readability, visibility, eye strain, etc. in collaboration with Japan Color Research Institute, which is known for its color authority.

Ulasan Produk

Tidak ada ulasan