Debika Electric pencil attachment + S-02 (Rautan)

Sebelum PPN:
Rp809.900
Spesifikasi
Cable Length (m)1.2
CapacityScrap case / about 98cc
ColorBlue
Dimensions, Width W x Depth D x Height H (mm)148x115x100
Mass (g)740 (including packaging materials)
Power Consumption (W)30
Power Input (V)100(50/60Hz)
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Equipped with a DC motor for a comfortable feel.
Because it is a DC motor, it is energy-saving and quiet.
It is hard to overheat even if you sharpen the pencil continuously.
With waste scraping prevention function.
An auto stopper function that automatically stops the motor when the scrap case is removed.

Ulasan Produk

Tidak ada ulasan