KOIZUMI Electric Coffee Grinder (Penggiling Kopi)

Sebelum PPN:
Rp589.900
Spesifikasi
Height (mm)173
Included AccessoriesCleaning brush, instruction manual
Length (mm)101
Mass (kg)0.59
Power ConsumptionAbout 100W
Power SupplyAC100V 50/60Hz
Rated time60 seconds
Rotation SpeedAbout 25,000 rpm
Width (mm)101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Freshly ground coffee with your favorite coarseness. Easy-to-use electric coffee grinder.,Easy operation with the push of a button ,Recommended for beginners of hand drip ,Roughness can be adjusted by operating time ,Easy one-push operation ,Stainless steel blade included
Feature
Freshly ground coffee with your favorite coarseness. Easy-to-use electric coffee grinder.,Easy operation with the push of a button ,Recommended for beginners of hand drip ,Roughness can be adjusted by operating time ,Easy one-push operation ,Stainless steel blade included

Ulasan Produk

Tidak ada ulasan