StarTech.com EDID emulator / signal retainer for HDMI display 1080p

Sebelum PPN:
Rp5.199.900
Spesifikasi
ColorBlack
Height (cm)2.2
Humidity (% RH)0~80
Length (mm)80
Mass (g)154
Operating Temperature (°C)0 ~ 40
Storage Temperature (°C)-20 ~ 60
Width (mm)52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EDID embroidery to ensure compatibility between HDMI displays and video sources
Emulate or synthesize EDID settings. Supports both EDID copy and EDID ghosting Easy setup with easy-to-set DIP switch Supports maximum resolution 1920 x 1080 (1080p) Save EDID settings when inserting and removing
EDID information is emulated between devices, enabling smooth use of old and new video devices.
Resolved video issues when using HDMI switches and extenders between HDMI sources and displays
Feature
EDID embroidery to ensure compatibility between HDMI displays and video sources
Emulate or synthesize EDID settings. Supports both EDID copy and EDID ghosting Easy setup with easy-to-set DIP switch Supports maximum resolution 1920 x 1080 (1080p) Save EDID settings when inserting and removing
Use
EDID information is emulated between devices, enabling smooth use of old and new video devices.
Resolved video issues when using HDMI switches and extenders between HDMI sources and displays

Ulasan Produk

Tidak ada ulasan