Ohm Electric Easy TV remote control compatible with terrestrial digital broadcasting and 16 major manufacturers
Spesifikasi
| Battery Life | Approximately 1 year (using new alkaline batteries) *Varies depending on frequency of use |
|---|---|
| Included Accessories | Instruction manual with warranty card |
| Mass (g) | 75 (excluding batteries) |
| Operating Distance (m) | 7 (varies depending on equipment and room conditions) |
| Outer dimensions, Width W x Height H x Depth D (mm) | 58x142x25 |
| Power Input (V) | DC3 AA batteries x 2 (sold separately) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy operation by limiting the display to frequently used functions. Memory backup function included (retains manufacturer code settings when changing batteries).
*This product is a remote control exclusively for terrestrial digital television. It cannot be used with terrestrial analog television.
*This product is designed exclusively for TVs with infrared remote controls. It is not compatible with TVs that come with wireless remote controls.
*This product has been tested with devices released up to January 2020, but it may not be compatible with some devices or some functions may not operate properly. It may also not be compatible with devices released after February 2020.
*Even among the manufacturers listed in "Guidelines for compatible manufacturers of this product," there are some models that cannot be operated or some models that cannot be operated.
*The following devices are not supported:
* Terrestrial analog TV * Separate type TV with separate display and receiver * HDD integrated TV * Video integrated TV * DVD integrated TV * BD integrated TV * HDD & DVD integrated TV * Car TV * Terrestrial/BS/CS digital tuner * Computer monitor (including those with TV tuners)
*This product is a remote control exclusively for terrestrial digital television. It cannot be used with terrestrial analog television.
*This product is designed exclusively for TVs with infrared remote controls. It is not compatible with TVs that come with wireless remote controls.
*This product has been tested with devices released up to January 2020, but it may not be compatible with some devices or some functions may not operate properly. It may also not be compatible with devices released after February 2020.
*Even among the manufacturers listed in "Guidelines for compatible manufacturers of this product," there are some models that cannot be operated or some models that cannot be operated.
*The following devices are not supported:
* Terrestrial analog TV * Separate type TV with separate display and receiver * HDD integrated TV * Video integrated TV * DVD integrated TV * BD integrated TV * HDD & DVD integrated TV * Car TV * Terrestrial/BS/CS digital tuner * Computer monitor (including those with TV tuners)
Warning
*This product is a remote control exclusively for terrestrial digital television. It cannot be used with terrestrial analog television.*This product is designed exclusively for TVs with infrared remote controls. It is not compatible with TVs that come with wireless remote controls.
*This product has been tested with devices released up to January 2020, but it may not be compatible with some devices or some functions may not operate properly. It may also not be compatible with devices released after February 2020.
*Even among the manufacturers listed in "Guidelines for compatible manufacturers of this product," there are some models that cannot be operated or some models that cannot be operated.
*The following devices are not supported:
* Terrestrial analog TV * Separate type TV with separate display and receiver * HDD integrated TV * Video integrated TV * DVD integrated TV * BD integrated TV * HDD & DVD integrated TV * Car TV * Terrestrial/BS/CS digital tuner * Computer monitor (including those with TV tuners)
Feature
Easy operation by limiting the display to frequently used functions. Memory backup function included (retains manufacturer code settings when changing batteries).Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
