Nakabayashi Easy Stocker 3 40 pieces of 1 2L size

Sebelum PPN:
Rp129.900
Spesifikasi
Base PaperPolypropylene 2L / cabinet / LL size combined 1-level pocket / three-layer color mount 20 sheets (number of photo storage: 2L / cabinet / LL size 40 sheets)
Cover SpecificationPolypropylene
Dimensions, Height x Width x Thickness (mm)203x156x19
Mass (g)180
ROHS Directive (Corresponding to 10 Substances)Correspondence
Size2L size
SpecificationWith back head pocket
TypeWelding type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
: 2L / cabinet / LL size 40 sheets can be stored. Can store up to a maximum size of 130 x 190 mm.
Feature
: 2L / cabinet / LL size 40 sheets can be stored. Can store up to a maximum size of 130 x 190 mm.

Ulasan Produk

Tidak ada ulasan