JTT EASY STAND 12 for Tablet

Sebelum PPN:
Rp1.099.900
Spesifikasi
Dimensions (cm)Approx. 60 x 12 x 9 (when retracted), Approx. 140 x 50 x 50 (when extended)
Mass (g)About 980
Set ContentsTablet holder x 1, Tripod x 1
Suitable SizeTablet diagonal 21-32cm, thickness 13mm, up to 900g

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A silicon pad is placed on the part that comes into contact with the back of the tablet to prevent scratches during use.
* You may not be able to use it normally due to the shape of the device you are using (such as when the aspect ratio is significantly different from 4:3) or the layout of the buttons.
Warning
* You may not be able to use it normally due to the shape of the device you are using (such as when the aspect ratio is significantly different from 4:3) or the layout of the buttons.
Feature
A silicon pad is placed on the part that comes into contact with the back of the tablet to prevent scratches during use.

Ulasan Produk

Tidak ada ulasan