Nakabayashi Easy Lami Economy A4/White

Sebelum PPN:
Rp809.900
Spesifikasi
Included AccessoriesCleaning paper (1 sheet), business card/photo size carrier sheet (1 sheet)
Laminating Speed (mm/minute)Approximately 250/300 (50/60Hz)
Mass of Main Unit (kg)0.77
Maximum Laminating Thickness (mm)0.5 (thickness of film and original combined)
Maximum laminate width (mm)230 (smallest is business card size)
Power Consumption100W(50/60Hz)
Temperature SettingApproximately 116°C (50/60Hz)
Voltage (V)100(50/60Hz)
Warming up timeApproximately 3 to 5 minutes (at room temperature of approximately 25°C)
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-operate laminator with just one switch. Compatible with 75μm film, reducing running costs. Eco-friendly design with reduced power consumption (compared to previous manufacturer's products).
Compatible with 75μm and 100μm.
Easy to operate laminator.
Feature
Easy-to-operate laminator with just one switch. Compatible with 75μm film, reducing running costs. Eco-friendly design with reduced power consumption (compared to previous manufacturer's products).
Use
Compatible with 75μm and 100μm.
Easy to operate laminator.

Ulasan Produk

Tidak ada ulasan