Ohm Electric Easy IC recorder

Sebelum PPN:
Rp869.900
Spesifikasi
Battery Usage Time (hour)Recording: Approximately 48, Playback: Approximately 40 (earphones) / Approximately 20 (speakers)
Capacity (gb)4
ColorWhite
Connecting TerminalEarphone: DIA3.5mm mini jack (monaural output) * Earphone sold separately
Included AccessoriesWarranty, instruction manual
Mass (g)Approximately 41 (excluding batteries)
Outer Dimensions, Width W x Depth D x Height H (mm)45.5 x 19.1 x 95.1 (excluding protrusions)
Power Input (V)DC3 (AAA batteries x 2 / sold separately)
Recording MediaBuilt-in memory
Supported FormatsWAV
maximum output (mW)(Practical) Speaker 60 x 1, Earphone 6 x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy operation by pressing the number button and the record / play button in order. You can easily record / play back, so you can easily leave a voice memo. Maximum recording 47 hours Maximum number of recordings 5 Built-in memory 4GB
Battery type (AA AAA batteries x 2)
Built-in monaural speaker With built-in earphone terminal Built-in microphone With hold function to prevent malfunction
Feature
Easy operation by pressing the number button and the record / play button in order. You can easily record / play back, so you can easily leave a voice memo. Maximum recording 47 hours Maximum number of recordings 5 Built-in memory 4GB
Battery type (AA AAA batteries x 2)
Built-in monaural speaker With built-in earphone terminal Built-in microphone With hold function to prevent malfunction

Ulasan Produk

Tidak ada ulasan