MCO DVI-D-HDMI conversion adapter

Sebelum PPN:
Rp159.900
Spesifikasi
ColorBlack
Connector ShapeHDMI A Connector (Male) -DVI-D (24 + 1 Pin Female) (Single Link)
Conversion TypeMale-female
Dimensions, Width W x Depth D x Height H (mm)Approximately 43.5 x 48.2 x 16.5
Female MountingHDMI
Mass (g)About 28
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported Resolution1920 x 1080 (Full HD), 1920 x 1200 (WUXGA) * Supports resolutions below the resolution shown on the left

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conversion adapter that allows you to connect a DVI cable to an HDMI terminal such as a display or projector Adapter that converts DVI-D to HDMI Adopts a rust-resistant gold-plated connector Environmentally friendly RoHS directive compliant (10 substances)
* This product is for DVI single link only. It does not support dual links. * Audio signals cannot be transmitted with this product. Please connect a cable separately for audio transmission. * This product does not support HDCP (copyright protection system). * This product does not guarantee connection with all devices equipped with HDMI / DVI terminals. * Depending on the shape of the connected device, this product may not be installed. * When removing this product, be sure to hold the connector to remove it. * Never disassemble or process this product. * We are not responsible for any data or program loss or equipment failure that occurs while using this product. * Although every effort has been made to manufacture this product, if it is defective, we will replace it immediately. Please forgive any further responsibility.
Warning
* This product is for DVI single link only. It does not support dual links. * Audio signals cannot be transmitted with this product. Please connect a cable separately for audio transmission. * This product does not support HDCP (copyright protection system). * This product does not guarantee connection with all devices equipped with HDMI / DVI terminals. * Depending on the shape of the connected device, this product may not be installed. * When removing this product, be sure to hold the connector to remove it. * Never disassemble or process this product. * We are not responsible for any data or program loss or equipment failure that occurs while using this product. * Although every effort has been made to manufacture this product, if it is defective, we will replace it immediately. Please forgive any further responsibility.
Feature
Conversion adapter that allows you to connect a DVI cable to an HDMI terminal such as a display or projector Adapter that converts DVI-D to HDMI Adopts a rust-resistant gold-plated connector Environmentally friendly RoHS directive compliant (10 substances)

Ulasan Produk

Tidak ada ulasan