StarTech.com DVI-D Dual Link Cable 5m Male to Male

Sebelum PPN:
Rp709.900
Spesifikasi
Cable Length (m)5
ColorBlack
Connector ShapeDVI-D (25 pin) (male) to DVI-D (25 pin) (male)
Conversion TypeMale - Male
Mass (g)510
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
Warranty Periodlifetime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports maximum resolution of 2560 x 1600. High-speed digital transfer up to 9.9 Gbit/s. Ferrite core to eliminate radio interference. Double shield (braid + aluminum foil). Supports hot-plugging of DVI display devices. Compliant with DVI DDWG standard.
Connect your desktop / laptop to a DVI-D dual-link display or projector
Feature
Supports maximum resolution of 2560 x 1600. High-speed digital transfer up to 9.9 Gbit/s. Ferrite core to eliminate radio interference. Double shield (braid + aluminum foil). Supports hot-plugging of DVI display devices. Compliant with DVI DDWG standard.
Use
Connect your desktop / laptop to a DVI-D dual-link display or projector

Ulasan Produk

Tidak ada ulasan