MCO DVI cable single link

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Outer Diameter (mm)About 7
ColorBlack
Connector ShapeDVI-D 24 + 1 pin (male) -DVI-D 24 + 1 pin (male) (dual link compatible)
Conversion TypeMale - Male
Ferrite CoreYes
Length (m)3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelPC with DVI terminal, display, etc.
Supported ResolutionUp to WQXGA (2560 x 1600) * Supports resolutions below the resolution shown on the left

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DVI-D (dual link) cable that connects a PC and a display Cable that connects a PC with a DVI and a display WQXGA (2560 x 1600) compatible With a large ferrite core Environmentally friendly RoHS directive compliant (10 substances)
* Depending on the shape of the connected device, this product may not be installed. * When removing this product, be sure to hold the connector without pulling the cable. * Never disassemble or process the cable. * We are not responsible for any data or program loss or equipment failure that occurs while using this product. * Although every effort has been made to manufacture this product, if it is defective, we will replace it immediately. Please forgive any further responsibility.
Warning
* Depending on the shape of the connected device, this product may not be installed. * When removing this product, be sure to hold the connector without pulling the cable. * Never disassemble or process the cable. * We are not responsible for any data or program loss or equipment failure that occurs while using this product. * Although every effort has been made to manufacture this product, if it is defective, we will replace it immediately. Please forgive any further responsibility.
Feature
DVI-D (dual link) cable that connects a PC and a display Cable that connects a PC with a DVI and a display WQXGA (2560 x 1600) compatible With a large ferrite core Environmentally friendly RoHS directive compliant (10 substances)

Ulasan Produk

Tidak ada ulasan