StarTech.com Dual SATA to LP4 Power Doubler Cable Adapter - 2 SATA to 4 Pin LP4 Internal PC Peripheral Power Supply Connector - SATA Y Cable - Male/Female

Sebelum PPN:
Rp53.900
Spesifikasi
Cable Length (cm)15
ColorRed / black / yellow
Connector ShapePeripheral power supply (large capacity Molex 4 pin) Female - SATA power supply [15 pin] Male x 2
Conversion TypeFemale - Male
Mass (g)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SATA Power Y Cable | Polychlorinated Cable Coating | 18 AWG. SATA power supply-4 pin peripheral conversion cable adapter. It has two SATA power connectors on one end and one 4-pin peripheral power female connector on the other end. <Stable power connection> When adding peripherals powered by a 4-pin peripheral connector, you can use this PC built-in power cable to avoid power upgrades. It expands the power connection and allows you to add internal PC devices (hard drives, DVD-ROM drives, add-in cards, etc.). The cable length from the SATA connector to the 4-pin LP4 peripheral power connector is 15 cm, which is easy to route inside the system case. Only the highest standards of materials are used for optimum performance and reliability. It is the best connection solution for devices that require robust performance. <Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Feature
SATA Power Y Cable | Polychlorinated Cable Coating | 18 AWG. SATA power supply-4 pin peripheral conversion cable adapter. It has two SATA power connectors on one end and one 4-pin peripheral power female connector on the other end. <Stable power connection> When adding peripherals powered by a 4-pin peripheral connector, you can use this PC built-in power cable to avoid power upgrades. It expands the power connection and allows you to add internal PC devices (hard drives, DVD-ROM drives, add-in cards, etc.). The cable length from the SATA connector to the 4-pin LP4 peripheral power connector is 15 cm, which is easy to route inside the system case. Only the highest standards of materials are used for optimum performance and reliability. It is the best connection solution for devices that require robust performance. <Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan