StarTech.com Dual Monitor Arm Grommet Type Horizontal Movable Type Up to 17inch/32inch (Braket/Penyangga)

Sebelum PPN:
Rp6.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-sided monitor arm. Two VESA standard monitors from 17 inches to 32 inches (withstand load of 8 kg each) are mounted on a single thin base. Choose from desk clamp or grommet hole installation options for ergonomics in a variety of office environments while making effective use of space.
<Effective use of desk space> The height of the two-sided monitor stand with a stable crossbar design can be adjusted with a single touch. You can fix your monitors side-by-side on a single base to expand your workspace.
<Optimal view angle> You can easily adjust to the optimum view angle by tilting up and down 10 degrees and swinging 90 degrees left and right for smooth movement. Each display can be rotated 180 degrees and set horizontally or vertically, allowing it to move horizontally along the length of the crossbar.
<Flexible installation option> This VESA standard-compliant dual monitor arm is fixed to the desk using a clamp-type or grommet-type installation method (installation bracket is included with the product). It also has a cable storage function to keep your workspace clean. It can be used with various general desks including an elevating desk.
<Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 5-year warranty and free lifetime technical support for this product.
Feature
Two-sided monitor arm. Two VESA standard monitors from 17 inches to 32 inches (withstand load of 8 kg each) are mounted on a single thin base. Choose from desk clamp or grommet hole installation options for ergonomics in a variety of office environments while making effective use of space.
<Effective use of desk space> The height of the two-sided monitor stand with a stable crossbar design can be adjusted with a single touch. You can fix your monitors side-by-side on a single base to expand your workspace.
<Optimal view angle> You can easily adjust to the optimum view angle by tilting up and down 10 degrees and swinging 90 degrees left and right for smooth movement. Each display can be rotated 180 degrees and set horizontally or vertically, allowing it to move horizontally along the length of the crossbar.
<Flexible installation option> This VESA standard-compliant dual monitor arm is fixed to the desk using a clamp-type or grommet-type installation method (installation bracket is included with the product). It also has a cable storage function to keep your workspace clean. It can be used with various general desks including an elevating desk.
<Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 5-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan