StarTech.com Dual Monitor Arm Grommet Fixed Up to 13 - 27inch (Braket/Penyangga)

Sebelum PPN:
Rp6.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two monitors up to 27 inches are installed on a single base to make effective use of space (withstand load of 8 kg per monitor)
The display can be rotated vertically and horizontally (when used vertically, it supports ultra-wide displays up to 58.4 cm in width)
Height adjustment, +/- 30 ° tilt / swivel, 360 ° rotation for comfortable work Desk clamp and grommet hole mounting options Thin design that allows the monitor to be mounted along the wall or partition panel
Install two monitors on one base and use desk space widely. Install dual monitors in front of walls and partition panels to make effective use of office space. Install with desk clamps or grommet mounts, and also for elevating desks. Correspondence
Feature
Two monitors up to 27 inches are installed on a single base to make effective use of space (withstand load of 8 kg per monitor)
The display can be rotated vertically and horizontally (when used vertically, it supports ultra-wide displays up to 58.4 cm in width)
Height adjustment, +/- 30 ° tilt / swivel, 360 ° rotation for comfortable work Desk clamp and grommet hole mounting options Thin design that allows the monitor to be mounted along the wall or partition panel
Use
Install two monitors on one base and use desk space widely. Install dual monitors in front of walls and partition panels to make effective use of office space. Install with desk clamps or grommet mounts, and also for elevating desks. Correspondence

Ulasan Produk

Tidak ada ulasan