StarTech.com Dual M.2 drive to SATA adapter 2.5 inch drive bay compatible RAID
#Grup produk P113589203
Spesifikasi
| Color | Red |
|---|---|
| Data Packet Rate | (Maximum) 6Gbps |
| Height (cm) | 0.7 |
| Length (cm) | 10 |
| Operating Temperature (°C) | +5~+50 |
| Storage Temperature (°C) | -25~+70 |
| Width (mm) | 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Install two M.2 SSD drives in a single 2.5-inch drive bay Supports multiple RAID modes: RAID 0, 1, spanning, JBOD
2.5 inch size SATA case compatible open frame type steel installation bracket
Supports 7mm and larger 2.5 inch SATA bays Note: Please check the manufacturer's specifications / support to see if it is a SATA type before purchasing this product or M.2. Also, if you use JBOD (without RAID), make sure your SATA port / controller supports port multipliers.
Leverage the speed of M.2 drives for 2.5-inch SATA applications
Increase system data redundancy or storage capacity with RAID capabilities Recover and back up data on M.2 (NGFF) drives using standard SATA interfaces
Access your M.2 (NGFF) drive from an external source such as a SATA drive case or docking station
2.5 inch size SATA case compatible open frame type steel installation bracket
Supports 7mm and larger 2.5 inch SATA bays Note: Please check the manufacturer's specifications / support to see if it is a SATA type before purchasing this product or M.2. Also, if you use JBOD (without RAID), make sure your SATA port / controller supports port multipliers.
Leverage the speed of M.2 drives for 2.5-inch SATA applications
Increase system data redundancy or storage capacity with RAID capabilities Recover and back up data on M.2 (NGFF) drives using standard SATA interfaces
Access your M.2 (NGFF) drive from an external source such as a SATA drive case or docking station
Feature
Install two M.2 SSD drives in a single 2.5-inch drive bay Supports multiple RAID modes: RAID 0, 1, spanning, JBOD2.5 inch size SATA case compatible open frame type steel installation bracket
Supports 7mm and larger 2.5 inch SATA bays Note: Please check the manufacturer's specifications / support to see if it is a SATA type before purchasing this product or M.2. Also, if you use JBOD (without RAID), make sure your SATA port / controller supports port multipliers.
Use
Leverage the speed of M.2 drives for 2.5-inch SATA applicationsIncrease system data redundancy or storage capacity with RAID capabilities Recover and back up data on M.2 (NGFF) drives using standard SATA interfaces
Access your M.2 (NGFF) drive from an external source such as a SATA drive case or docking station
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
