Ohm Electric DSP pocket radio AM/FM stereo

Sebelum PPN:
Rp469.900
Spesifikasi
Battery Usage Time (hour)When using earphones: AM reception/approx. 85, FM reception/approx. 80, When using speakers: AM reception/approx. 50, FM reception/approx. 45
Included AccessoriesBinaural earphones (removable), instruction manual, warranty card
Mass (g)Approx. 62 (Batteries not included)
MemoryFM/AM 20 stations each (40 stations in total)
Outer dimensions, Width W x Height H x Depth D (mm)(Approx.) 56 x 96 x 16 (not including protrusions)
Power SupplyDC3V AAA battery x 2 (sold separately)
Receiving FrequencyAM:522~1620kHz,FM:76~108MHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-sensitivity DSP pocket radio with digital one-shot selection and long battery life of approximately 85 hours (when using earphones/AM reception)
Approximately 16mm thin type
Memory registration of up to 20 AM/FM stations each
AM, FM stereo, wide FM (FM supplementary broadcast) reception with illuminated LCD display, digital volume display speaker (monaural) installed
Binaural earphones with FM rod antenna included Body color is silver
Feature
High-sensitivity DSP pocket radio with digital one-shot selection and long battery life of approximately 85 hours (when using earphones/AM reception)
Approximately 16mm thin type
Memory registration of up to 20 AM/FM stations each
AM, FM stereo, wide FM (FM supplementary broadcast) reception with illuminated LCD display, digital volume display speaker (monaural) installed
Binaural earphones with FM rod antenna included Body color is silver

Ulasan Produk

Tidak ada ulasan