Buffalo DP to VGA Adapter, 0.15m, Black

Sebelum PPN:
Rp519.900
Spesifikasi
Cable Length (m)0.15
Cable Thickness (mm)5
ColorBlack
Connector ShapeDisplayPort (male) to D-Sub 15-pin (female)
Conversion SystemPassive type
Conversion TypeMale-female
Female MountingD-Sub15pin
Male MountingDisplayPort
Suitable ModelsComputers and tablets equipped with DisplayPort, LCD displays and projectors equipped with a VGA terminal, etc.
Supported ResolutionMaximum 1920x1080

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adapter to connect your existing VGA cable to a DisplayPort-enabled PC
RoHS compliant
Feature
Adapter to connect your existing VGA cable to a DisplayPort-enabled PC
RoHS compliant

Ulasan Produk

Tidak ada ulasan