MCO Distribution Adapter for Telephone Cord 6P4C

Sebelum PPN:
Rp75.900
Spesifikasi
ColorWhite
Connector Shape6 poles 4 cores (RJ11, jack)-+ 6 poles 4 cores (RJ11, jack) x 2
Dimensions, Width W x Height H x Depth D (mm)26.5x21x33.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsParts/Options

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an adapter that can be connected to a telephone cord, distributed in two, and connected to two telephones.
You can easily connect and wire by simply connecting the telephone cord to the jack on the main unit.
Even in an environment where there is only one telephone line, you can connect and use two telephones.
Both phones will ring when you receive a call, and you can receive and talk on either side.
Ideal for small workplaces or when you want to install multiple phones in the same room.
It can also be extended and connected when the length of the pre-wired cord is not enough.
Compatible with 6-pole 4-core telephone cords. It can also be used to connect home telephones that support 6 poles and 2 cores.
It is a safe product that has cleared the content standards for substances that are harmful to humans and the environment.
The content of 6 types of substances specified in the RoHS Directive is kept below the standard value.
(Lead / Mercury / Cadmium / Hexavalent chromium / Polybrominated biphenyls / Polybrominated diphenyl ethers)
*Two connected phones cannot be used at the same time.
Warning
*Two connected phones cannot be used at the same time.
Feature
It is an adapter that can be connected to a telephone cord, distributed in two, and connected to two telephones.
You can easily connect and wire by simply connecting the telephone cord to the jack on the main unit.
Even in an environment where there is only one telephone line, you can connect and use two telephones.
Both phones will ring when you receive a call, and you can receive and talk on either side.
Ideal for small workplaces or when you want to install multiple phones in the same room.
It can also be extended and connected when the length of the pre-wired cord is not enough.
Compatible with 6-pole 4-core telephone cords. It can also be used to connect home telephones that support 6 poles and 2 cores.
It is a safe product that has cleared the content standards for substances that are harmful to humans and the environment.
The content of 6 types of substances specified in the RoHS Directive is kept below the standard value.
(Lead / Mercury / Cadmium / Hexavalent chromium / Polybrominated biphenyls / Polybrominated diphenyl ethers)

Ulasan Produk

Tidak ada ulasan