StarTech.com DisplayPort+-+HDMI+ conversion adapter + HDR compatible + 4K/60Hz + display port (male) +-+ HDMI (female)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Cable Length (cm)12.2
ColorBlack
Connector ShapeHDMI [19 pin] female - DisplayPort [20 pin] male
Conversion TypeFemale - Male
Female MountingHDMI [19 pin]
Height (mm)11.4
Humidity (% RH)25~60
Length (mm)29
Male MountingDisplayPort [20 pins]
Maximum Resolution4096x2160@24Hz,3840x2160@60Hz
Operating Temperature (°C)5~35
Product Width (mm)253
Storage Temperature (°C)-20~60
Supported Resolution4096x2160@24Hz/3840x2160@60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieve amazing image quality with 4K / 60Hz UHD video resolution HDR (High Dynamic Range) support that reproduces high contrast ratio and precise colors EMI protection cage that consistently holds stable AV signals Excellent portability due to compact and lightweight design for superior portability
Easy to set up with DisplayPort active conversion
* This video adapter is not compatible with cables that use RedMere technology.
* To obtain the maximum performance of this product, both the connection destination device and the connection source device must support the applicable specifications.
Warning
* This video adapter is not compatible with cables that use RedMere technology.
* To obtain the maximum performance of this product, both the connection destination device and the connection source device must support the applicable specifications.
Feature
Achieve amazing image quality with 4K / 60Hz UHD video resolution HDR (High Dynamic Range) support that reproduces high contrast ratio and precise colors EMI protection cage that consistently holds stable AV signals Excellent portability due to compact and lightweight design for superior portability
Easy to set up with DisplayPort active conversion

Ulasan Produk

Tidak ada ulasan