Buffalo DisplayPort to HDMI Adapter, Black

Sebelum PPN:
Rp609.900
Spesifikasi
Cable Length (m)0.15
Cable Thickness (mm)5
ColorBlack
Connector ShapeDisplayPort (male): HDMI (female)
Conversion SystemPassive type
Conversion TypeMale-female
Female MountingHDMI
Male MountingDisplayPort
Suitable ModelsComputers and tablets equipped with DisplayPort that support dual mode with DisplayPort 1.3 or higher, LCD displays and projectors equipped with an HDMI terminal, etc.
Supported ResolutionUp to 1920 x 1080

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DisplayPort to HDMI adapter
Feature
DisplayPort to HDMI adapter

Ulasan Produk

Tidak ada ulasan