StarTech.com DisplayPort to HDMI adapter 4K compatible

Sebelum PPN:
Rp699.900
Spesifikasi
Adapter Modelpassive
Audio Function7.1 surround sound
Cable Length (m)0.064
ColorBlack
Connector ADisplayPort [20 pins]
Connector BHDMI [19 pin]
Connector ShapeHDMI [19 pin] female - DisplayPort [20 pin] male
Height (mm)11
Humidity (% RH)10~85
Input(AV)DisplayPort 1.2
Length (mm)64
Mass (g)7.5
Maximum Resolution[Digital] 3840 x 2160 @ 30Hz (4K)
Number of Ports1
Operating Temperature (°C)0~60
Output(AV)HDMI 1.4
Product Width (mm)21
Set ContentsDisplayPort to HDMI adapter
Specification[Hardware / Industry Standard] DPCP (DisplayPort Content Protection), HDCP (HD Content Protection), DisplayPort1.2, HDMI1.4, [Wide Screen Support] Available
Storage Temperature (°C)-10~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Amazing image quality with 4K resolution support, which is four times 1080p. Compact and lightweight design with excellent portability Easy implementation with plug and play
Connect a 4K compatible HDMI display to the DisplayPort output port
BYOD (Bring Your Own Device) Used with a laptop in an office environment
Use an HDMI display as an external monitor for your DisplayPort-enabled computer
Feature
Amazing image quality with 4K resolution support, which is four times 1080p. Compact and lightweight design with excellent portability Easy implementation with plug and play
Use
Connect a 4K compatible HDMI display to the DisplayPort output port
BYOD (Bring Your Own Device) Used with a laptop in an office environment
Use an HDMI display as an external monitor for your DisplayPort-enabled computer

Ulasan Produk

Tidak ada ulasan