Ainex DisplayPort to HDMI active cable 1.5m

Sebelum PPN:
Rp499.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Conversion TypeMale-male
Female MountingHDMI
Male MountingPC side: DisplayPort male, TV/display side: HDMI male (Type A 19-pin)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Allows a DisplayPort-equipped computer to be connected to an HDMI-equipped TV, etc. (HDMI output cannot be converted to DisplayPort)
Supports high resolutions up to 4K UHD (4K (2160p), 3840 x 2160) / 60Hz.
This is an active type conversion cable that converts signals. It is ideal for environments that do not support dual mode.
The DisplayPort connector has latches to keep the cable securely in place.
Twisted pair cable and triple shielding reduce noise.
*HDMI output cannot be converted to DisplayPort.
*The product is a generic product, and we do not guarantee that it will work in all combinations.
Warning
*HDMI output cannot be converted to DisplayPort.
*The product is a generic product, and we do not guarantee that it will work in all combinations.
Feature
Allows a DisplayPort-equipped computer to be connected to an HDMI-equipped TV, etc. (HDMI output cannot be converted to DisplayPort)
Supports high resolutions up to 4K UHD (4K (2160p), 3840 x 2160) / 60Hz.
This is an active type conversion cable that converts signals. It is ideal for environments that do not support dual mode.
The DisplayPort connector has latches to keep the cable securely in place.
Twisted pair cable and triple shielding reduce noise.

Ulasan Produk

Tidak ada ulasan