StarTech.com DisplayPort to DVI conversion cable / 1.8m / 1080p video compatible / DP to DVI-D (single link) conversion adapter

Sebelum PPN:
Rp779.900
Spesifikasi
Adapter Modelpassive
Audio FunctionNone
Cable Length (cm)91.4
ColorBlack
Connector ADisplayPort [20 pins]
Connector BDVI-D [25 pin]
Connector ShapeDVI-D [25 pin] male - DisplayPort [20 pin] male
Conversion TypeMale - Male
Humidity (% RH)20~80
Length (mm)914
Male MountingDVI-D [25 pin], DisplayPort [20 pin]
Mass (g)24.4
Maximum Resolution[Digital] 1920 x 1200 / 1080p
Operating Temperature (°C)5~35
PlugGold plate
Set ContentsDisplayPort-DVI adapter cable
Specification[System and cable requirements] DP ++ (DisplayPort ++) port required for video card or video source for DVI and HDMI signal pass-through, [jacket cable type] PVC-polyvinyl chloride
Storage Temperature (°C)0~70
Video SpecificationsDisplayPort 1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DP to DVI Cable: DisplayPort 1.2 (HBR2) to DVI-D Single Link Conversion Cable (1.8m). Connect to DVI displays, monitors, projectors, and more | 1920x1200/1080p 60Hz or 4K30Hz (HDMI clock rate), HDCP 1.4 | EDID function to ensure source and display compatibility Compatibility: Passive video converter for DP++ sources. Workstations, desktops (AMD/Nvidia), laptops, small form factor PCs, docking stations, etc. Chip built in: Slim, flexible design with adapter chip in DVI connector. Adapter cable for neat wiring in office, conference room, or home office Latch & Screw Connector: DP connector with latch, gold-plated DVI connector for secure connection. Chip built into DVI connector to reduce signal loss | DVI screw lock to prevent accidental disconnection Easy connection: No software or drivers required. DisplayPort to DVI conversion cable (male to male) compatible with various operating systems such as Windows, Ubuntu, and macOS. Successor to DP2DVIMM6
Connect your DisplayPort video source directly to your DVI-D (digital) display without any other adapters Use your existing DVI display with your new DisplayPort-equipped computer. Or used as a secondary display Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc.
* A DP ++ (DisplayPort ++) port is required on the video card or video source for pass-through of DVI and HDMI signals.
Warning
* A DP ++ (DisplayPort ++) port is required on the video card or video source for pass-through of DVI and HDMI signals.
Feature
DP to DVI Cable: DisplayPort 1.2 (HBR2) to DVI-D Single Link Conversion Cable (1.8m). Connect to DVI displays, monitors, projectors, and more | 1920x1200/1080p 60Hz or 4K30Hz (HDMI clock rate), HDCP 1.4 | EDID function to ensure source and display compatibility Compatibility: Passive video converter for DP++ sources. Workstations, desktops (AMD/Nvidia), laptops, small form factor PCs, docking stations, etc. Chip built in: Slim, flexible design with adapter chip in DVI connector. Adapter cable for neat wiring in office, conference room, or home office Latch & Screw Connector: DP connector with latch, gold-plated DVI connector for secure connection. Chip built into DVI connector to reduce signal loss | DVI screw lock to prevent accidental disconnection Easy connection: No software or drivers required. DisplayPort to DVI conversion cable (male to male) compatible with various operating systems such as Windows, Ubuntu, and macOS. Successor to DP2DVIMM6
Use
Connect your DisplayPort video source directly to your DVI-D (digital) display without any other adapters Use your existing DVI display with your new DisplayPort-equipped computer. Or used as a secondary display Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc.

Ulasan Produk

Tidak ada ulasan