StarTech.com DisplayPort -Mini DisplayPort Conversion Adapter / 15cm / DisplayPort 1.2 / 4K60Hz / DP Male -mDP Female

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (cm)15.2
Cable Length (m)0.152
Cable Outer Diameter (mm)4.7
ColorBlack
Connector ADisplayPort [20 pins]
Connector BMini-DisplayPort [20 pins]
Connector ShapeMini-DisplayPort [20 pin] female - DisplayPort [20 pin] male
Conversion TypeFemale - Male
Female MountingMini-DisplayPort [20 pins]
Humidity (% RH)5~90
Length (mm)152
Male MountingDisplayPort [20 pins]
Mass (g)14
Operating Temperature (°C)0~35
Storage Temperature (°C)-10~80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DisplayPort to Mini DisplayPort 1.2: DP male to mDP female extension cable. Supports 4K x 2K (3840x2400p 60Hz), 21.6Gbps band, HBR2, 8ch audio, MST, GTC (accurately synchronizes audio channels), 3D stereo (2560x1600p 120Hz) Rugged design: DisplayPort to Mini DisplayPort adapter cable. Uses flexible PVC strain relief and jacketing, rugged ABS connectors that resist damage from bending and abuse, and metal connector substructure that provides EMI protection.High quality construction: gold-plated connectors and 32 AWG cable for signal integrity Maintains stability and stability. Aluminum mylar foil + copper wire braid EMI shielding for high quality video and audio. Backwards compatible with DP 1.1 Applications: Use on UHD (4K) monitors/displays in homes, offices, conference rooms, classrooms, etc. Ideal for laptops with standard DP ports and professional workstations (FirePro S9000/7000, machines with W8100/7100 graphics cards, etc.) Specifications: 15cm | Black | DP v1.2 | Standard DP male - Mini-DP female conversion | 32 AWG | PVC cable jacket, ABS connector shell | Shield: Aluminum mylar foil + braid | Supported protocols: HBR 2/MST/GTC | Lifetime warranty
You can connect a Mini DisplayPort monitor such as the Apple Cinema Display to a computer that has a standard DisplayPort connection.
Feature
DisplayPort to Mini DisplayPort 1.2: DP male to mDP female extension cable. Supports 4K x 2K (3840x2400p 60Hz), 21.6Gbps band, HBR2, 8ch audio, MST, GTC (accurately synchronizes audio channels), 3D stereo (2560x1600p 120Hz) Rugged design: DisplayPort to Mini DisplayPort adapter cable. Uses flexible PVC strain relief and jacketing, rugged ABS connectors that resist damage from bending and abuse, and metal connector substructure that provides EMI protection.High quality construction: gold-plated connectors and 32 AWG cable for signal integrity Maintains stability and stability. Aluminum mylar foil + copper wire braid EMI shielding for high quality video and audio. Backwards compatible with DP 1.1 Applications: Use on UHD (4K) monitors/displays in homes, offices, conference rooms, classrooms, etc. Ideal for laptops with standard DP ports and professional workstations (FirePro S9000/7000, machines with W8100/7100 graphics cards, etc.) Specifications: 15cm | Black | DP v1.2 | Standard DP male - Mini-DP female conversion | 32 AWG | PVC cable jacket, ABS connector shell | Shield: Aluminum mylar foil + braid | Supported protocols: HBR 2/MST/GTC | Lifetime warranty
Use
You can connect a Mini DisplayPort monitor such as the Apple Cinema Display to a computer that has a standard DisplayPort connection.

Ulasan Produk

Tidak ada ulasan