StarTech.com DisplayPort --HDMI VGA Conversion Adapter / DisplayPort 1.2 --HDMI 2.0 (4K60Hz) or VGA (1080p) / Displayport Video Conversion Converter

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (m)0.232
ColorBlack
Connector ShapeHDMI [19 pin] female - DisplayPort [20 pin] male, VGA (high density D-Sub) [15 pin] female - DisplayPort [20 pin] male
Conversion TypeFemale - Male
Female MountingHDMI [19 pin], VGA (high density D-Sub) [15 pin]
Height (mm)15
Humidity (% RH)10~85
Length (mm)232
Male MountingDisplayPort [20 pins]
Mass (g)39
Operating Temperature (°C)0~60
Product Width (mm)60
Storage Temperature (°C)-10~70
Supported ResolutionDisplayPort: 3840x2160(4K)@60Hz,VGA: 1920x1080@60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance: DisplayPort 1.2 (HBR2) --HDMI 2.0 / VGA video conversion adapter (single monitor). Supports 4K60Hz (UHD) for HDMI and 1080p resolution for VGA. HDMI supports HDR and 7.1ch audio. HDCP 2.2 / 1.4 & HDMI 1.4 compatible Video output to choose from: Two-in-one type display conversion adapter that supports both HDMI 2.0 (digital) and VGA (analog). Convenient for home and office PC environment and mobile host compatibility: DP / DP ++ source using standard DP connector such as high-performance workstation, desktop PC (AMD / NVidia equipped machine), notebook PC, SFF PC, docking station, etc. Video Converters for Display Compatibility: Validated 1080p (HDMI / VGA) and 4K60Hz (HDMI) performance on displays / projectors from various brands such as Samsung, Dell, HP, Lenovo, Asus, Acer, LG, Sharp, Sony, etc. Easy setup: Works with plug and play that does not require driver installation. Compatible with macOS, Windows, Chrome OS and Linux. DP Male-HDMI / VGA Female Connector
Feature
High performance: DisplayPort 1.2 (HBR2) --HDMI 2.0 / VGA video conversion adapter (single monitor). Supports 4K60Hz (UHD) for HDMI and 1080p resolution for VGA. HDMI supports HDR and 7.1ch audio. HDCP 2.2 / 1.4 & HDMI 1.4 compatible Video output to choose from: Two-in-one type display conversion adapter that supports both HDMI 2.0 (digital) and VGA (analog). Convenient for home and office PC environment and mobile host compatibility: DP / DP ++ source using standard DP connector such as high-performance workstation, desktop PC (AMD / NVidia equipped machine), notebook PC, SFF PC, docking station, etc. Video Converters for Display Compatibility: Validated 1080p (HDMI / VGA) and 4K60Hz (HDMI) performance on displays / projectors from various brands such as Samsung, Dell, HP, Lenovo, Asus, Acer, LG, Sharp, Sony, etc. Easy setup: Works with plug and play that does not require driver installation. Compatible with macOS, Windows, Chrome OS and Linux. DP Male-HDMI / VGA Female Connector

Ulasan Produk

Tidak ada ulasan