StarTech.com DisplayPort HDMI Conversion Adapter / DP 1.2 HDMI Video Conversion / 1080p / VESA DisplayPort Standard Certification / DisplayPort HDMI Video Converter / DP HDMI Passive Adapter

Sebelum PPN:
Rp589.900
Spesifikasi
Adapter Modelpassive
Audio Function5.1 surround sound
ColorBlack
Connector ADisplayPort [20 pins]
Connector BHDMI [19 pin]
Connector ShapeHDMI [19 pin] female - DisplayPort [20 pin] male
Female MountingHDMI [19 pin]
Height (mm)9
Humidity (% RH)65±10
Input(AV)DisplayPort 1.2
Length (mm)55
Male MountingDisplayPort [20 pins]
Mass (g)16
Maximum Resolution[Digital] 1920 x 1200 / 1080p
Operating Temperature (°C)5~35
Output(AV)HDMI
Product Width (mm)18
Set ContentsDisplayPort to HDMI adapter
Specification[System and cable requirements] DP ++ port (DisplayPort ++) required for video cards and video sources (must be compatible with DVI and HDMI pass-through)
Storage Temperature (°C)-20~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Performance: DisplayPort 1.2-HDMI conversion adapter that connects the DP host to the HDMI display. Supports 1920x1200 (1080p) video, 7.1ch audio, and HDCP 1.4. VESA DisplayPort Standards Certified Host Compatibility: Passive adapter validated for compatibility with DP ++ sources. Compact design for workstations, desktop PCs (AMD / Nvidia video cards), laptops, SFF computers, docking stations, etc .: No integrated cable, use by plugging directly into an HDMI cable. A DP-HDMI adapter that is convenient for connecting external monitors and projectors. Lightly fits in the pocket of the bag and is easy to carry. Stable connection: DP connector without latch that is easy to insert and remove in an environment where the source device is hard to reach. Tested with HDMI cable up to 10m Easy installation: Software / driver-free DP-HDMI video converter. No OS dependency, DP male-HDMI female
DisplayPort for easy connection to HDMI-enabled displays-HDMI adapter
Feature
Performance: DisplayPort 1.2-HDMI conversion adapter that connects the DP host to the HDMI display. Supports 1920x1200 (1080p) video, 7.1ch audio, and HDCP 1.4. VESA DisplayPort Standards Certified Host Compatibility: Passive adapter validated for compatibility with DP ++ sources. Compact design for workstations, desktop PCs (AMD / Nvidia video cards), laptops, SFF computers, docking stations, etc .: No integrated cable, use by plugging directly into an HDMI cable. A DP-HDMI adapter that is convenient for connecting external monitors and projectors. Lightly fits in the pocket of the bag and is easy to carry. Stable connection: DP connector without latch that is easy to insert and remove in an environment where the source device is hard to reach. Tested with HDMI cable up to 10m Easy installation: Software / driver-free DP-HDMI video converter. No OS dependency, DP male-HDMI female
Use
DisplayPort for easy connection to HDMI-enabled displays-HDMI adapter

Ulasan Produk

Tidak ada ulasan