StarTech.com DisplayPort HDMI Conversion Adapter / DP 1.2 HDMI 1.4 Video Converter / 4K 30Hz / Disp Report HDMI Video Converter / UHD Resolution Compatible DP HDMI Active Adapter
#Grup produk P113587746
Spesifikasi
| Adapter Model | Active |
|---|---|
| Audio Function | 7.1 surround sound |
| Cable Length (cm) | 15 |
| Color | Black |
| Connector A | DisplayPort [20 pins] |
| Connector B | HDMI [19 pin] |
| Connector Shape | HDMI [19 pin] female - DisplayPort [20 pin] male |
| Height (mm) | 11 |
| Humidity (% RH) | 10~85 |
| Input | (AV)DisplayPort 1.2 |
| Length (mm) | 64 |
| Mass (g) | 22 |
| Maximum Resolution | [Digital] 4K x 2K @ 30Hz |
| Number of Ports | 1 |
| Operating Temperature (°C) | 0~45 |
| Output | (AV)HDMI 1.4 |
| Product Width (mm) | 21 |
| Specification | [Wide screen support], [Hardware industry standard] DPCP (DisplayPort content protection), HDCP (High definition content protection), DisplayPort 1.2, HDMI 1.4 |
| Storage Temperature (°C) | -10~70 |
| Supported Resolution | 4kx2K(UltraHD),1920x1200,1920x1080(1080p),1280x720(720p) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Performance: DisplayPort 1.2-HDMI 1.4 conversion adapter to connect the DP host to the HDMI display. Supports 4K30Hz (3840x2160) UHD resolution, 1920x1200 (1080p) video, 7.1ch audio, HDCP 1.4, DPCP. 15cm integrated cable host compatibility: Active adapter verified for compatibility with DP / DP ++ sources. Workstation, desktop PC (AMD Radeon Pro / Nvidia RTX / Quadro), laptop, SFF computer, docking station, etc. Display connection: Connect HDMI output to TV or projector, or attach a second monitor to your work environment .. Compact design that is convenient to carry between home and office Stable connection: DP connector without latch that is easy to insert and remove in an environment where source equipment is hard to reach. Tested with HDMI cable up to 10m Easy installation: Software / driver-free DP-HDMI video converter. Compatible with various operating systems such as macOS, Windows, and Ubuntu. DP Male-HDMI Female
Feature
Performance: DisplayPort 1.2-HDMI 1.4 conversion adapter to connect the DP host to the HDMI display. Supports 4K30Hz (3840x2160) UHD resolution, 1920x1200 (1080p) video, 7.1ch audio, HDCP 1.4, DPCP. 15cm integrated cable host compatibility: Active adapter verified for compatibility with DP / DP ++ sources. Workstation, desktop PC (AMD Radeon Pro / Nvidia RTX / Quadro), laptop, SFF computer, docking station, etc. Display connection: Connect HDMI output to TV or projector, or attach a second monitor to your work environment .. Compact design that is convenient to carry between home and office Stable connection: DP connector without latch that is easy to insert and remove in an environment where source equipment is hard to reach. Tested with HDMI cable up to 10m Easy installation: Software / driver-free DP-HDMI video converter. Compatible with various operating systems such as macOS, Windows, and Ubuntu. DP Male-HDMI FemaleProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
