Ainex DisplayPort conversion adapter upper L type

Sebelum PPN:
Rp129.900
Spesifikasi
Applicable StandardDisplayPort 1.2
ColorBlack
Connector 1DisplayPort
Connector 2DisplayPort
Connector ShapeDisplayPort Male (No Latch) to DisplayPort Female (Top Angle)
Conversion TypeMale-female
Dimensions, Width W x Depth D x Height H (mm)22.5x35.0x18.5 (24.0 excluding connector)
Female MountingDisplayPort
Male MountingDisplayPort
Maximum Resolution4K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Converts the DisplayPort cable to an upward L shape.
It can reduce the load on the connector when handling it in a narrow space.
Compatible with 4K high resolution.
Compatible with DisplayPort 1.2 standard.
*The male side does not have a latch (locking mechanism).
Warning
*The male side does not have a latch (locking mechanism).
Feature
Converts the DisplayPort cable to an upward L shape.
It can reduce the load on the connector when handling it in a narrow space.
Compatible with 4K high resolution.
Compatible with DisplayPort 1.2 standard.

Ulasan Produk

Tidak ada ulasan