StarTech.com DisplayPort Cable/DisplayPort 1.4/VESA Standard Certified Product/Slim Cable/8K60Hz & 4K120Hz/DP Male to DP Male
#Grup produk P113587685
Spesifikasi
| AWG | 28 |
|---|---|
| Coating Material | PVC |
| Color | Black |
| Connector 1 | DisplayPort |
| Connector 2 | DisplayPort |
| Connector Shape | DisplayPort [20 pin] male - DisplayPort [20 pin] male |
| Conversion Type | Male - Male |
| Plug | Gold plate |
| Shielding | Double shield (braided + aluminum foil) |
| Standard | DisplayPort 1.4 |
| Supported Resolution | 8K@60Hz(7680x4320),4K/120Hz(3840x2160) |
| Transmission Speed (Gbps) | 32.4 |
| Warranty Period | lifetime |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High performance cable: VESA certified cable. Supports 8K60Hz (7680x4320p), 4K120Hz (3840x2160p), 32.4Gbps bandwidth, HDR10 with high contrast ratio, HBR3, 32ch audio, MST, GTC (accurate audio channel synchronization), 3D stereo (2560x1600p 120Hz) Stable connection: Built-in wire manager for signal integrity. Metal connector sub-structure and 85% braided aluminum mylar foil for superior EMI protection and connectors with latches to prevent detachment Durable: PVC sheath protects DisplayPort cord cores to absorb stress from frequent flexing . Uses gold-plated connectors to prevent oxidation and rust. 28 AWG video cable (7.5mm outer diameter) for high quality video and audio
Presentations that make full use of the latest visuals Mounting of digital signage with clear image quality on walls Production of content that appeals to the senses of sight, such as photos, videos, and shooting techniques Powerful game environments UHD monitors/displays for homes, offices, conference rooms, classrooms, etc. Suitable for professional workstations, such as Radeon Vega Frontier/Pro WX/W5500/Pro Duo, Dell XPS 11th Gen with Nvidia Quadro P graphics card, HP Z2 G8 Tower, etc.
Presentations that make full use of the latest visuals Mounting of digital signage with clear image quality on walls Production of content that appeals to the senses of sight, such as photos, videos, and shooting techniques Powerful game environments UHD monitors/displays for homes, offices, conference rooms, classrooms, etc. Suitable for professional workstations, such as Radeon Vega Frontier/Pro WX/W5500/Pro Duo, Dell XPS 11th Gen with Nvidia Quadro P graphics card, HP Z2 G8 Tower, etc.
Feature
High performance cable: VESA certified cable. Supports 8K60Hz (7680x4320p), 4K120Hz (3840x2160p), 32.4Gbps bandwidth, HDR10 with high contrast ratio, HBR3, 32ch audio, MST, GTC (accurate audio channel synchronization), 3D stereo (2560x1600p 120Hz) Stable connection: Built-in wire manager for signal integrity. Metal connector sub-structure and 85% braided aluminum mylar foil for superior EMI protection and connectors with latches to prevent detachment Durable: PVC sheath protects DisplayPort cord cores to absorb stress from frequent flexing . Uses gold-plated connectors to prevent oxidation and rust. 28 AWG video cable (7.5mm outer diameter) for high quality video and audioUse
Presentations that make full use of the latest visuals Mounting of digital signage with clear image quality on walls Production of content that appeals to the senses of sight, such as photos, videos, and shooting techniques Powerful game environments UHD monitors/displays for homes, offices, conference rooms, classrooms, etc. Suitable for professional workstations, such as Radeon Vega Frontier/Pro WX/W5500/Pro Duo, Dell XPS 11th Gen with Nvidia Quadro P graphics card, HP Z2 G8 Tower, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
